Beli Amplas Kaca di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Bellstar Abrasive Mfg. Bell Rubber (Amplas Karet)Deskripsi:-Can be used with eraser touch, fine grinding work is easy and finished quickly.-It is possible to cut with a utility knife or the like.-If it is rough grain size, it is also possible to put a straight hair line by using a ruler.-Can demonstrate iatribut:
- Color: Ash
- Dimensions (LxWxThickness) (mm): 70x30x10
- Grain Size (#): 46
- Purpose of Use: For burn removal, rust removal, damage removal and paint removal of metal, etc.
- TRUSCO Abrasive Paper Waterproof TTP Series (Kertas Amplas)Deskripsi:Use:Mold finish polishing, metal test piece polishing, Paint surface polishing. Woodworking and glass crafting. Automobile repair. Metal steel material polishing and deburring.atribut:
- Length (mm): 280
- Purpose of Use: Finish polishing of molding die, polishing of metal sample piece. Polishing of coating surface. Works such as woodwork and glass, etc. Repair of automobiles. Metal steel material base polishing, rust removal etc.
- Width (mm): 228
- TRUSCO Abrasive Paper Diamond (Kertas Amplas)Deskripsi:-Double sided tapes type. It can be attached to an electric/pneumatic tool.-Possible to cut to the required size and use.-Can be used for any applications from flat polishing of difficult-to-cut material to polishing of details.-Can be used both dry type-Repair of molding die, R removal, finishing.-Surface polishing, chamfer, R removal etc., of glass, quartz glass, stone, carbide, carbon, FRP and plastic, etc.atribut:
- LengthxWidth: 230x150mm
- Purpose of Use: Repair of molding die, R removal, finishing. Surface polishing, chamfer, R removal etc., of glass, quartz glass, stone, carbide, carbon, FRP and plastic, etc.
- TRUSCO Abrasive Paper Diamond (Kertas Amplas)Deskripsi:-Double sided tapes type. It can be attached to an electric/pneumatic tool.-Possible to cut to the required size and use.-Can be used for any applications from flat polishing of difficult-to-cut material to polishing of details.-Can be used both dry type-Repair of molding die, R removal, finishing.-Surface polishing, chamfer, R removal etc., of glass, quartz glass, stone, carbide, carbon, FRP and plastic, etc.atribut:
- LxW: 230x150mm
- Comments: 1mm Electrodeposition
- Grain Size: #100
- Purpose of Use: Repair of molding die, R removal, finishing. Surface polishing, chamfer, R removal etc., of glass, quartz glass, stone, carbide, carbon, FRP and plastic, etc.
- York Flap Disc (Amplas Susun)atribut:
- Features: Constant Finish Cool and Fast Cutting with less Loading Decreased Risk of Burning High Stock Removal Long life Low Noise (Quieter than a grinding disc) Low Vibration No Backing Pad Required Reduces Disc Change down Time
- Abrasive Material: Aluminium Oxide
- Disc Type: Conical (Type 29)
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- TRUSCO Abrasive Paper Waterproof TTP-5P Series (Kertas Amplas)Deskripsi:Highly durable CWT paper is impregnated with oil and excellent in water resistance, it can be used widely from hard work to finishing. Finish polishing of the mold, polishing of the metal sample piece.atribut:
- Dimensions (Width x Length) (mm): 228x280
- Purpose of Use: Finish polishing of molding die, polishing of metal sample piece. Polishing of coating surface. Works such as woodwork and glass, etc. Repair of automobiles. Metal steel material base polishing, rust removal etc.
- BOSCH Flexible Flap Disc X435 (Amplas Susun)Deskripsi:Cakram amplas fleksibel -X435-100mm-40P, versi lurus - EN 13743. Sesuai untuk permukaan logamIdeal untuk amplas permukaan, permukaan datar atau berlekuk, tepi dan sudutTingkat data buang tinggi berkat aluminium oksida dipanaskan premium, alas penopang tahan lama dan cadangan cloth kokohSecara ketat sesuai dengan standar keselamatan EN13743atribut:
- Diameter (mm): 100
- Engine Model: Angle Grinder
- Maximum Speed (rpm): 12100
- Senator Abrasive Paper Glass (Kertas Amplas)atribut:
- Overall Width: 230mm
- Backing Material: Paper
- Abrasive Material: Aluminium Oxide
- Overall Length: 280mm
- TRUSCO Abrasive Paper Dry (Kertas Amplas)Deskripsi:Use:polishing of woodwork surfaces or coating substrate
- monotaro Alumina Abrasive Flap Disc (Amplas Susun)Deskripsi:Produk ini juga sering disebut dengan Batu Polesatribut:
- Suitable For: Disc Grander
- Abrasive: alumina
- Outer Diameter (φmm): 100
- Hole Diameter (φmm): 15
- Suitable Tool: grinder
- Abrasive structure: sandpaper
- Maximum Rotation Speed (rpm): 13600
- Suitable Material: Iron etc.
- PRO CUT Flip Sanding Disc (Amplas Susun)Deskripsi:Batu amplas Besi dan Stainlessatribut:
- Size: 4inch
- NIKKEN Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size: 230x280
- KRISBOW Kertas Amplas 225mm Hok & Lop 8 LubangDeskripsi:Sandpaper 225mm 120Grit 5Pc Hok&Lop8holeatribut:
- Material: Aluminium Oxide
- Use for: KW0101782 & KW0701783
- Size (mm): 225
- Packing Dimensions (mm): 234x3x258
- BILIMA Flip Sanding Disc Radial Wheel (Amplas Cakram)Deskripsi:Batu amplas Besi dan Stainless
- monotaro Glass, Mirrored Scoring PadDeskripsi:You can easily drop stubborn scales (scaly scratches) just by scrubbing while wearing water! Shiny finish with cerium oxide blending! Dye type grid pattern effectively removes dirt. Use diamond pads that are highly evaluated even at severe professional sites. .[What is the effect of cerium oxide?] Cerium oxide and glass react chemically, not only the abrasive material scrapes the surface of the glass, but also to polish the glass etc. to make the surface irregularities gentle by this chemical reaction It is used for.. Dirt removal of mirrorDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Pattern Shape: Diamond lattice
- Material: Polishing section / artificial diamond, cerium oxide, kraft paper. Pad part / polyethylene foam
Daftar Harga Amplas Kaca Terbaru October 2026
| Bellstar Abrasive Mfg. Resin Cross Belt for Belton (Amplas Sabuk) | Rp529.900 |
| Bellstar Abrasive Mfg. Bell Rubber (Amplas Karet) | Rp809.900 |
| TRUSCO Abrasive Paper Waterproof TTP Series (Kertas Amplas) | Rp749.900 |
| TRUSCO Abrasive Paper Diamond (Kertas Amplas) | Rp1.399.900 |
| TRUSCO Abrasive Paper Diamond (Kertas Amplas) | Rp1.999.900 |
| York Flap Disc (Amplas Susun) | Rp37.900 |
| KINIK Abrasive Paper Waterproof (Kertas Amplas) | Rp2.900 |
| TRUSCO Abrasive Paper Waterproof TTP-5P Series (Kertas Amplas) | Rp45.900 |
| BOSCH Flexible Flap Disc X435 (Amplas Susun) | Rp199.900 |
| Senator Abrasive Paper Glass (Kertas Amplas) | Rp159.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102019108-1.jpg)
/P102757792-2.jpg)
/P101000892-1.jpg)
/P102710515-7.jpg)
/P102382525-3.jpg)
/erP102129531-13.jpg)
/5eP101000194-3.jpg)
/P102014844-1.jpg)
/1xP101003069-2.jpg)
/9pP102142349-5.jpg)
/P101000530-1.jpg)
/gpP103184601-11.jpg)
/08P105158008-1.jpg)
/chP103195449-2.jpg)
/ncP103680840-2.jpg)
/mlP102113813-3.jpg)
/a1P103774361-2.jpg)

/P102113318-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)